Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M
  • Antitarnish Paper Adpack GK-7, M

Antitarnish Paper Adpack GK-7, M GK-7(M)

4.33 (3)
Item.#
07328456
Mfr.#
GK-7(M)
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
30
Length (mm)
30000
TRUSCO Part Number
321-5440
2014 TRUSCO Published Page
1-2708
Width (mm)
900
Material
Craft for 75g rust
2015 Trusco Published Pages
3 1104
Expiration Year
Unopened / 3 years after the packing / 6 over 12 months
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Beware of packing iron works, I always use it believing that there is effect.
5
From Japan
On 2018-02-08 18:32:17
It seems that it takes time to confirm the effect, I do not know well now. After the rust preventive effect disappears, there is a reverse effect and rust does not occur or some anxiety remains.
This review is about item#7328447.
Packing iron / stainless steel
3
From Japan
On 2015-12-01 16:32:26
I care about smell, but it was easy to wrap small items
This review is about item#07328447.
Rust prevention treatment in export packing of molds
5
From Japan
On 2012-07-14 20:42:51
Very effective was recognized and it has been used for several years. However, when this adcoat is treated as a truss in a different category, it is priced at ¥ 14500. What is different price presentation for the same item?
This review is about item#09886992.