Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M

Antitarnish Paper Adpack Sk-7, M SK-7(M)

Item.#
07328465
Mfr.#
SK-7(M)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For both iron and non-iron
Length (mm)
600
TRUSCO Part Number
321-5474
Specification
Vapor Inhibitor Ability for iron and all nonferrous metal Passed JIS Z-0321(Vaporization and corrosion inhibitor paper for copper and for copper alloys).
Width (mm)
900
Material
75g craft for antirust
Others
The rust-preventive side of vaporability antirust paper is carried out inside, and the sealed package of the subject is carried out, or please let the vaporability antirust paper of the same area as the surface area of a subject coexist in the sealed space.
Expiration Year
Unopened / 3 years After packing/6-12 months