Buy more than* S$200* and get FREE SHIPPING

  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M
  • Antitarnish Paper Adpack Sk-7, M

Antitarnish Paper Adpack Sk-7, M SK-7(M)

Item.#
07328474
Mfr.#
SK-7(M)
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Length (m)
30
Material
Craft for 75g rust
2015 Trusco Published Pages
3 1104
Expiration Year
Unopened / 3 years after the packing / 6 over 12 months
Width (mm)
900
TRUSCO Part Number
321-5466
2014 TRUSCO Published Page
1-2708