Buy more than* S$200* and get FREE SHIPPING

  • Antitarnish Paper Adpack CK-6, M
  • Antitarnish Paper Adpack CK-6, M
  • Antitarnish Paper Adpack CK-6, M
  • Antitarnish Paper Adpack CK-6, M
  • Antitarnish Paper Adpack CK-6, M

Antitarnish Paper Adpack CK-6, M CK-6(M)

Item.#
07328492
Mfr.#
CK-6(M)
Package Qty.
1PC
Ship pack of
1
91.33 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
60g craft for anti rust
Specification
High Vapor Inhibitor Ability for copper Passed JIS Z-0321(Vaporization and corrosion inhibitor paper for copper and for copper alloys).
Length (m)
30
Expiration Year
When not yet opening/3 years after the packing up/the 6 to 12 month (at the polyethylene bag together it seals up packs up the 12 to 36 month)
Others
The rust-preventive side of vaporability antirust paper is carried out inside, and the sealed package of the subject is carried out, or please let the vaporability antirust paper of the same area as the surface area of a subject coexist in the sealed space.
Application
For copper and copper alloys
Width (mm)
900