Buy more than* S$200* and get FREE SHIPPING

  • Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type
  • Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type
  • Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type

Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type FA21021ZGM

Item.#
07328544
Mfr.#
FA21021ZGM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lamp Total Luminous Flux (lm)
1230
Recommended Lamp
FL20S ? W ? FL20SS ? W/18
Start Up Type
GM
Cycle(Hz)
60
Weight (kg)
0.7
Accessories
1 light 20 form white fluorescent lamp
Iron Plate Thickness (mm)
main unit: 0.3 Reflecting sheet: 0.3
Power Factor
Low power factor
Power (V)
100
Color
main unit: white reflecting: white
Material
main unit: steel reflecting: steel