Buy more than* S$200* and get FREE SHIPPING

  • Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type
  • Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type
  • Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type

Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type FA21221ZGM

Item.#
07328571
Mfr.#
FA21221ZGM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lamp Total Luminous Flux (lm)
1230
Power (V)
100
Color
main unit: white reflecting: white
Accessories
1 light 20 form white fluorescent lamp
Power Factor
Low power factor
Weight (kg)
1.1
Recommended Lamp
FL20SS ? W18/18 FL20S ? W
Cycle(Hz)
60
Material
Body: steel sheet (high reflective white powder coating) Reflector shade: steel sheet (high reflective white powder coating)
Iron Plate Thickness (mm)
main unit: 0.35 Reflecting sheet: 0.36
Start Up Type
GM