Buy more than* S$200* and get FREE SHIPPING

  • Work Light, Replacement Fluorescent

Work Light, Replacement Fluorescent PL-130L

5.00 (1)
Item.#
07328781
Mfr.#
PL-130L
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
6400
Rating Life (Hours)
8000
Rated Power (W)
13
Compatible Models
PL-130IVS
Dimension (Height H x Width W) (mm)
180x31
Luminescent Color
Daylight color
Outer Diameter (phi mm)
26
Weight (g)
About 35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work lamp
5
From Japan
On 2013-04-08 20:52:06
I replaced it because of the bulb, but the new item is brightly satisfying.
This review is about item#07328781.