Buy more than* S$200* and get FREE SHIPPING

  • Universal Board for IC
  • Universal Board for IC
  • Universal Board for IC

Universal Board for IC ICB-013

3.00 (1)
Item.#
07329226
Mfr.#
ICB-013
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
0.75
Finishing Treatment
Solder
Thickness t (mm)
1.2
Pattern
2mm pitch angle dot
Material
Simplex / glass epoxy
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Prototype of electronic circuit
3
From Japan
On 2017-11-08 14:32:24
It is very convenient but I think that it is better if there are more types of sizes.
This review is about item#7329235.