Buy more than* S$200* and get FREE SHIPPING

  • IC Converter Board
  • IC Converter Board
  • IC Converter Board

IC Converter Board SSP-61

Item.#
07329603
Mfr.#
SSP-61
Package Qty.
1PC
Ship pack of
1
11.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Side
2.54mm pitch surface mount land
Finishing Treatment
Through-hole, gold-plated, resist
Material
Two-sided-glass epoxy (FR-4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Land
2.54mm pitch 0.9phi (periphery)
Thickness t (mm)
1.0
Specification
0.65mm pitch Max. 32 pin IC. 2pcs connection