Buy more than* S$200* and get FREE SHIPPING

  • IC Converter Board
  • IC Converter Board
  • IC Converter Board

IC Converter Board SSP-82

5.00 (1)
Item.#
07329637
Mfr.#
SSP-82
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Back Side
2.54mm pitch surface mount land
Finishing Treatment
Through-hole, gold-plated, resist
Material
Two-sided-glass epoxy (FR-4)
Specification
0.8mm pitch Max. 64 pin IC. 2pcs connection
Land
2.54mm pitch 0.9phi (periphery)
Thickness t (mm)
1.0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use in the electric wire processing industry at the time of product inspection (harness) complete product inspection
5
From Japan
On 2018-01-19 11:43:35
Since the actual product is 1 mm pitch and narrow, it is difficult to solder the direct wires at the time of inspection of the finished product. Using this conversion board makes it very easy to take out signals easily. If you can, please allow 3 mm placement hole for installation in empty space.
This review is about item#37594523.