Buy more than* S$200* and get FREE SHIPPING

  • IC Converter Board
  • IC Converter Board
  • IC Converter Board

IC Converter Board SSP-102

Item.#
07329655
Mfr.#
SSP-102
Package Qty.
1PC
Ship pack of
1
13.52 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Back Side
2.54mm pitch surface mount land
Finishing Treatment
Through-hole, gold-plated, resist
Material
Two-sided-glass epoxy (FR-4)
Specification
1.0mm pitch Max.40 pin IC. 2pcs connection
Land
2.54mm pitch 0.9phi (periphery)
Thickness t (mm)
1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.