Buy more than* S$200* and get FREE SHIPPING

  • Copper Clad Laminate, Cut Board

Copper Clad Laminate, Cut Board No.11

4.86 (7)
Item.#
07329795
Mfr.#
No.11
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
One side and paper phenol (FR-1)
Thickness x Width x Length (mm)
1.6x100x100
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Making a board for electrical measurement
5
From Japan
On 2017-11-28 17:28:32
Quality is no problem as it is a manufacturer. It is good to buy easily.
This review is about item#7329865.
electronic work
5
From Japan
On 2017-05-13 15:55:28
I will always use it. I am saved because it is easy to use and cheap.
This review is about item#7329865.
Radio high frequency filter
5
From Japan
On 2017-02-05 14:31:58
I am saving because I can order easily. I can use it because it is possible to order small quantities at any time.
This review is about item#37597025.
Create your own printed circuit board
5
From Japan
On 2016-12-19 12:43:02
I am satisfied that the size is diverse and it costs less than necessary.
This review is about item#7329831.
electronic work
4
From Japan
On 2016-09-30 17:48:03
We are using a substrate processing machine to make the foundation. The price is also wonderful, it is helpful to make a good base. In the future, please sell.
This review is about item#37597034.
For creating a prototype circuit
5
From Japan
On 2014-06-16 16:30:10
We will construct a circuit with a small number of parts for prototype experiments. Well, it is usual as a board. Since it costs only a few centimeters, I can not buy the board on a fixed scale. The price per unit area will be quite expensive, but it is cheaper than buying on the standard scale. It would be the best product for small circuit experiments.
This review is about item#07329831.
Electrical
5
From Japan
On 2013-06-25 14:38:25
Easy to use size and materials.
This review is about item#07329813.