Buy more than* S$200* and get FREE SHIPPING

  • Pin End Terminal
  • Pin End Terminal
  • Pin End Terminal

Pin End Terminal SST-1-1

4.00 (1)
Item.#
07330206
Mfr.#
SST-1-1
Package Qty.
1Pack(20PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Brass
Dimension D5 (mm)
0.7
Dimention D2 (phi mm)
1.8
Dimension H (mm)
3.0
Overall Length (mm)
7.0
Finishing Treatment
Nickel base, gold-plated
Dimensions D4 (mm)
0.8
Dimensions D3 (phi mm)
1.2
Dimention D1 (phimm)
2.0
Hole Diameter (phi mm)
0.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Check of printed circuit board
4
From Japan
On 2017-05-02 17:58:37
It has enough function as a check pin. There is no particular problem
This review is about item#7330206.