Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pin End Terminal
  • Pin End Terminal
  • Pin End Terminal

Pin End Terminal SST-1-2

4.00 (1)
Item.#
07330215
Mfr.#
SST-1-2
Package Qty.
1Pack(20PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Brass
Dimension H (mm)
6.0
Overall Length (mm)
10.0
Dimension D5 (mm)
0.7
Dimention D2 (phi mm)
1.8
Finishing Treatment
Nickel base, gold-plated
Dimention D1 (phimm)
2.0
Hole Diameter (phi mm)
0.8
Dimensions D4 (mm)
0.8
Dimensions D3 (phi mm)
1.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Check of printed circuit board
4
From Japan
On 2017-05-02 17:58:37
It has enough function as a check pin. There is no particular problem
This review is about item#7330206.