Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pin End Terminal
  • Pin End Terminal
  • Pin End Terminal

Pin End Terminal SST-2-1

4.00 (1)
Item.#
07330224
Mfr.#
SST-2-1
Package Qty.
1Pack(20PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Brass
Dimention D2 (phi mm)
2.2
Dimension H (mm)
3.5
Overall Length (mm)
7.5
Dimension D5 (mm)
0.8
Finishing Treatment
Nickel base, gold-plated
Dimensions D3 (phi mm)
1.4
Dimention D1 (phimm)
2.5
Hole Diameter (phi mm)
1
Dimensions D4 (mm)
1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Check of printed circuit board
4
From Japan
On 2017-05-02 17:58:37
It has enough function as a check pin. There is no particular problem
This review is about item#7330206.