Buy more than* S$200* and get FREE SHIPPING

  • IC Test Clip
  • IC Test Clip
  • IC Test Clip

IC Test Clip FP-7L-10

Item.#
07330337
Mfr.#
FP-7L-10
Package Qty.
1Set
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spring Diameter (phi micro m)
150
Pitch (mm)
0.5-1.27
Pipe Diameter (phi mm)
0.6 (tip)
Compatible
SOP, IC, such as a QFP package
Pipe Dimension (mm)
13 (tip)
Storage Temperature/Humidity Range
Over 20 over 80 degC 90% RH max.
Operating Temperature and Humidity Range
0 over 50 degC 90% RH max.
Set Contents
X10 or clip (each one 10 colors) (each one 10 colors) relay for the code position keeper x2 hold bar x2 loupe x1
Specification
Long type/ tip long 13mm. Support 0.5mm pitch. Tip pipe: with fluorine resin insulation capsule.
Main Part Dimension (mm)
20.5
Insulation Resistance (Mohm)
500 (at500V DC)
Withstand Voltage
Between 500V DC1min
Conductor Resistance (meter ohm)
Up to 2 (0.1mA)
Overall Length (mm)
33.5
Contact Resistance (mohm)
Maximum 7 (1mA)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pin
The 0.75mmPhi gold-plated finish directly connectable to pure copper pin loggias socket