Buy more than* S$200* and get FREE SHIPPING

  • Heat Transfer Silicon

Heat Transfer Silicon SCH-20

4.12 (8)
Item.#
07330364
Mfr.#
SCH-20
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Volume Specific Resistant (ohm cm)
2.0x1014
Heat-Resistant Temperature (deg C)
200
Shape
Tube contained
Application
Improving thermal conductivity between parts, fan, and heat exchange.
AS ONE Part Number
1-9259-01
Thermal Conductivity (W/mk)
0.84
Capacity (g)
20
TRUSCO Part Number
327-5311
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
For heat radiation of silicon bridge
5
From Japan
On 2017-05-11 16:40:54
If this is applied and attached to the heat sink, it will be a burden on the bridge, so is it a necessity item?
This review is about item#07330364.
semiconductor
4
From Japan
On 2017-02-04 14:54:29
It is used for the inside of the personal computer and SSR. No problem and no problem.
This review is about item#7330364.
Heat radiation of LED board
5
From Japan
On 2017-02-03 14:54:36
Easy to use and very satisfied. Thank you for your response.
This review is about item#7330364.
For car maintenance
3
From Japan
On 2016-11-01 15:48:01
I do not see any special change, so I should use it normally. It is also a nice place for Monotaro to be able to buy these maniac goods.
This review is about item#7330364.
Price suitable
3
From Japan
On 2016-06-08 15:23:36
Heat conduction 0.84. The price is reasonable.
This review is about item#07330364.
Used as inclusions for thermal sensors
5
From Japan
On 2015-12-10 19:32:43
How can you reliably convey heat? Because it is only. Sunhayato has also been used for semiconductors and others for a long time. There is a track record, no problem.
This review is about item#07330364.
Heat dissipation aid for bridge diode
5
From Japan
On 2014-12-01 13:43:29
About 10 cars per year, the commutator motor is repaired when replacing the diode with the replacement installation, so the paint size tube is enough. Toothpaste tube size will be expensive so if you use chocolate then this is enough.
This review is about item#07330364.
Used when replacing CPU
3
From Japan
On 2014-07-06 23:24:58
The item I tried to purchase was purchased because it is out of stock. I could not felt the difference in price with half price goods.
This review is about item#07330364.