Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Silicon With Heat-Resistant Heat Dissipation

Silicon With Heat-Resistant Heat Dissipation SCH-30

5.00 (2)
Item.#
07330373
Mfr.#
SCH-30
Package Qty.
1PC
Ship pack of
1
11.23 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thermal Conductivity (W/mk)
0.96
Capacity (g)
12
Application
Improving thermal conductivity between parts, fan, and heat exchange.
Volume Specific Resistant (ohm cm)
5.2x1013
Heat-Resistant Temperature (deg C)
300
Shape
An injection container is included
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It uses at several locations such as TO-220 type REG over IC and 8PIN type of IC of copper heat sink.
5
From Japan
On 2016-08-26 17:24:04
Has been using the same manufactured by SCH-20 (tube) was awkward and or other dirty or put to waste the time of coating, but was able to overcome both. I think that is of use to fill the old minute When no future. Since no confusing with other such as an adhesive it can be said that it is immediately find a high convenience.
This review is about item#7330373.
Applied to the contact surface of the RTD and the measured object
5
From Japan
On 2014-07-17 09:42:58
Can get the amount you want to use with a syringe type, it was easy to use. Not possible to confirm the terms of performance, but I was able to use as had been assumed. Even point can be delivered quickly, was saved.
This review is about item#07330373.