Buy more than* S$200* and get FREE SHIPPING

  • Surface Mounted Device Removal Kit

Surface Mounted Device Removal Kit SMD-21

4.00 (4)
Item.#
07330382
Mfr.#
SMD-21
Package Qty.
1Set
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Set Contents
SMD-H 05: unique solder 16cm x 5 SMD-F 25: special flux 2.5 ml SW # 3: solder blotting net 1.5 m x 1 roll
Purpose
To removal of surface mount
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for repairing electronic equipment
5
From Japan
On 2016-12-12 14:33:56
Thanks to the solder which melts at the low temperature attached, we think that it is good where parts removed from the parts removed are less likely to be reused, due to misplacement etc. Although it is not part removal, it can also be applied to preliminary solder etc. of parts susceptible to high temperatures.
This review is about item#7330391.
Removing the surface mount IC
4
From Japan
On 2016-07-27 17:37:19
It was very easy to remove. However, the price of low melting point solder is too high.
This review is about item#07330391.
IC removal
2
From Japan
On 2015-11-27 18:51:30
It's a little expensive · · · It is convenient if it is too expensive, but it is too expensive to use it as a hobby
This review is about item#07330382.
It is necessary for repair of repair, especially for removing IC of mounting.
5
From Japan
On 2009-09-08 07:01:33
I am sorry that there is no installation kit although there is a kit for removal, but the monotail is getting from other manufacturers.
This review is about item#07330382.