Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Surface Mounted Device Removal Kit

Surface Mounted Device Removal Kit SMD-51

4.00 (4)
Item.#
07330391
Mfr.#
SMD-51
Package Qty.
1Set
Ship pack of
1
69.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
Lead free type
Purpose
To removal of surface mount
Set Contents
Special solder 16cm x 15 Exclusive flax 2.5ml included Solder remover net 1.5 x 1
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Use in repair of electronic equipment
5
From Japan
On 2016-12-12 14:33:56
Thanks to the solder melts at a low temperature of accessories, less damage to the removed parts, where possible re-use of the parts removed in with mistakes, etc. I think that good. Also, it is not a component removal, is also applicable to the pre-solder or the like of the weak parts in high temperature.
This review is about item#7330391.
Removal of the surface-mount IC
4
From Japan
On 2016-07-27 17:37:19
Very easily it can be removed. However, the price of solder low melting point is too high.
This review is about item#07330391.
IC removal
2
From Japan
On 2015-11-27 18:51:30
A little expensive too is to use as a hobby but it is convenient if ... expensive too it is price
This review is about item#07330382.
In particular you need to reinstall to repair to use to remove the implementation of the IC.
5
From Japan
On 2009-09-08 07:01:33
Monotarou is regrettable that there is a removal of the kit but there is no kit for mounting I have ordered from other manufacturers.
This review is about item#07330382.