Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jump Wire Kit

Jump Wire Kit SKS-290

Item.#
07330407
Mfr.#
SKS-290
Package Qty.
1Set
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (wire parts)
Phosphor bronze nickel plated
Wire
Five 5.0in to 1.0in pitch in from nine 1.0in to 0.9in 0.1in by 0.1in pitch from
Application
Circuit creation on breadboard. Circuit creation on Universal Base Material
Coating
PVC
Wire Diameter (phi mm)
0.64(AWG-22)
Set Contents
(Green, black, red, yellow, both ends pin 50mm, 70mm, 100mm, 150mm, 200mm (white, black, red, yellow, blue, and two each) Y lug pin 100mm, 200mm alligator pin each one this)