Buy more than* S$200* and get FREE SHIPPING

  • Jump Wire Kit

Jump Wire Kit SKS-350

Item.#
07330416
Mfr.#
SKS-350
Package Qty.
1Set
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (wire parts)
Phosphor bronze nickel plated
Application
Circuit creation on breadboard.
Circuit creation on Universal Base Material
Set Contents
Naked color 2.54mm width for, red (7.62mm width for, 76.2mm width for), yellow (5.08mm width for, 50.8mm width for), orange (10.16mm width for, 101.6mm width for), green (12.7mm for width, 127mm width for), 15.24mm width for blue, purple 17.78mm width for
Coating
PVC
Wire Diameter (phi mm)
0.64(AWG-22)
Wire
5 types of up to 5.0in with 1.0in pitch from nine 1.0in to 0.9in with 0.1in pitch from 0.1in