Buy more than* S$200* and get FREE SHIPPING

  • Desk-Top Sealerfv801-01

Desk-Top Sealerfv801-01 FV801-01

Item.#
07330565
Mfr.#
FV801-01
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Ideal for bagging tea and coffee bags, health food products, towels, clothings For various bags such as evaporated aluminum bag, gazette bags
Power Source (AC V)
100
Seal Dimensions (mm)
5 X 350 (Maximum)
Cycle(Hz)
50/60
Weight (kg)
About 8 (except cord)
Accessories
Wearing the fusing heater x 1 Solutions for heater x 2 Sihui Teflon tape 2 Insulating sheet x 2
Thickness (mm)
Polyethylene: 0.1 or less (2 ticks) and less than 0.1 (scale 3) Polypropylene: 0.06 below (scale 3) and below 0.08 (scale 4) 0.4 Below (scale 5), laminating film: 0.3 below (scale 4) aluminum evaporation, etc.
Outside Dimension (Width W x Length L x Height H) (mm)
120x500x350
Power Consumption (W)
800
Type
Main unit
TRUSCO Part Number
324-2803