Buy more than* S$200* and get FREE SHIPPING

  • Slit Tube Ex, Coil Tube
  • Slit Tube Ex, Coil Tube
  • Slit Tube Ex, Coil Tube

Slit Tube Ex, Coil Tube ST-07/50M

Item.#
07330802
Mfr.#
ST-07/50M
Package Qty.
1Box(1PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Tube Inner Diameter (mm)
7
Inner Diameter x Outside Diameter (phi mm)
7x10.2
Operating Temperature Range (deg C)
-10 - +60
Material
Polypropylene
Dimensions (Height H x Width W x Depth D) (mm)
160x400x400
Overall Length (m)
50