Buy more than* S$200* and get FREE SHIPPING

  • Slit Tube Ex, Coil Tube

Slit Tube Ex, Coil Tube ST-10/50M

Item.#
07330811
Mfr.#
ST-10/50M
Package Qty.
1Box(1PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions (Height H x Width W x Depth D) (mm)
200x400x400
Overall Length (m)
50
Material
Polypropylene
Inner Diameter x Outside Diameter (phi mm)
10x14.1
Operating Temperature Range (deg C)
-10 to +60