Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panasonic Multi-halogen Lamp, Standard

Panasonic Multi-halogen Lamp, Standard MF200 L/BU-P

Item.#
07330967
Mfr.#
MF200 L/BU-P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
70
Connector
E39
Outside Tube Diameter (phi mm)
90
Rated Lamp Power (W)
200
Total Luminous Flux (Lm)
11000
Overall Length (mm)
240
Compatible Stabilizer Mercury Lamp (W)
200
Color Temperature (K)
4300
Rating Life (Hours)
9000
Type
Fluorescent type
Lamp Voltage (V)
120
Lamp Current (A)
1.9
Type
L type
Lighting Direction
Downward