Buy more than* S$200* and get FREE SHIPPING

  • Panasonic Multi-halogen Lamp, Standard

Panasonic Multi-halogen Lamp, Standard MF250 L/BU-P

Item.#
07330976
Mfr.#
MF250 L/BU-P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
70
Connector
E39
Type
L type
Lighting Direction
Downward
Outside Tube Diameter (phi mm)
90
Rated Lamp Power (W)
250
Total Luminous Flux (Lm)
16000
Color Temperature (K)
4300
Rating Life (Hours)
9000
Type
Fluorescent type
Overall Length (mm)
240
Compatible Stabilizer Mercury Lamp (W)
250
Lamp Voltage (V)
130
Lamp Current (A)
2.1