Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Panasonic Multi-halogen Lamp, Standard

Panasonic Multi-halogen Lamp, Standard MF300 L/BU-P

Item.#
07330985
Mfr.#
MF300 L/BU-P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
70
Connector
E39
Lighting Direction
Downward
Outside Tube Diameter (phi mm)
120
Rated Lamp Power (W)
300
Total Luminous Flux (Lm)
21500
Overall Length (mm)
285
Color Temperature (K)
4300
Rating Life (Hours)
9000
Type
Fluorescent type
Compatible Stabilizer Mercury Lamp (W)
300
Lamp Voltage (V)
130
Lamp Current (A)
2.5
Type
L type