Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Paste

Diamond Paste #230

4.08 (36)
Item.#
07331046
Mfr.#
#230
Package Qty.
1PC(5g)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
When it comes to color , it represents the color of the container not guaranteeing the color of the paste
Type
for wrap rough finishing
Grain Size
#230
Oil Base or Water Base
water-based
Color
Violet
Micron Grade
63-73
Customer Reviews
5 star 19
4 star 9
3 star 2
2 star 4
1 star 2
Review Rating: 4.08
36 Customer Reviews
The reviews are automatic translation.
Scissor polishing
4
From Japan
On 2018-04-16 18:48:08
I used it by painting it on the felt buff that was attached to the turntable, but because it is watery, it is difficult to spread thinly and evenly. Next time, I wanted to try an oil type.
This review is about item#7331091.
To remove cloudiness that occurred in transparent acrylic paint of furniture
3
From Japan
On 2017-10-01 10:21:32
We were able to eliminate the fog which could not be removed by automotive compound.
This review is about item#7331064.
Rubbing
5
From Japan
On 2017-08-30 17:06:25
I purchased it because it fits my intended use.
This review is about item#7331064.
Rubbing
5
From Japan
On 2017-08-11 16:14:16
I was able to use it without problems with how I used it. I think it's good.
This review is about item#7331073.
Shine precious metal parts
4
From Japan
On 2017-08-09 19:41:28
Only 8000 could not be polished at all. To be accurate, I could polish at first, but after that it is like a diamond particle is not contained. Is not the diamond uniformly diffused? Other numbers can be polished without problems. (I got the 8000 to be exchanged, but it also leaked out with a hole in the lid.)
This review is about item#7331091.
Barber scissor polishing
4
From Japan
On 2017-07-06 09:25:25
Cospa is good, it is convenient as it arrived quickly. I will repeat.
This review is about item#7331091.
Buffed finish of precious metal parts of jewelry and watches
5
From Japan
On 2017-04-14 16:07:05
Start polishing from # 1200 depending on the depth of the scratch. # 14000 is best for the final mirror finish of scratching.
This review is about item#7331116.
Repair of mechanical parts.
5
From Japan
On 2017-03-04 11:19:23
It was good that the polished surface was fine. The result was good with other counts also used.
This review is about item#7331073.
Mirror surface of kitchen knife
5
From Japan
On 2017-01-20 15:17:42
Although it is cheap, it can be used normally, and if it is used up to 60,000 number it can be quite a mirror surface.
This review is about item#7331116.
Luster glaze etc. gloss finish
4
From Japan
On 2017-01-06 16:45:34
I use it as a gloss finish of a necklace top. Attach it to the felt wheel with shaft, use it with water. At # 12000, I feel somewhat cloudy, but at # 60000 it will be a satisfying shine.
This review is about item#7331125.