Buy more than* S$200* and get FREE SHIPPING

  • Diamond Paste

Diamond Paste #1200

4.06 (31)
Item.#
07331073
Mfr.#
#1200
Package Qty.
1PC(5g)
Ship pack of
1
13.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oil Base or Water Base
water-based
Type
for spare wrap
Grain Size
#1200
Micron Grade
6-12
Color
Blue
Caution
When it comes to color , it represents the color of the container not guaranteeing the color of the paste, When it comes to color , it represents the color of the container not guaranteeing the color of the paste
Customer Reviews
5 star 17
4 star 7
3 star 1
2 star 4
1 star 2
Review Rating: 4.06
31 Customer Reviews
The reviews are automatic translation.
Barber scissor polishing
4
From Japan
On 2017-07-06 09:25:25
Cospa is good, it is convenient as it arrived quickly. I will repeat.
This review is about item#7331091.
Buffed finish of precious metal parts of jewelry and watches
5
From Japan
On 2017-04-14 16:07:05
Start polishing from # 1200 depending on the depth of the scratch. # 14000 is best for the final mirror finish of scratching.
This review is about item#7331116.
Repair of mechanical parts.
5
From Japan
On 2017-03-04 11:19:23
It was good that the polished surface was fine. The result was good with other counts also used.
This review is about item#7331073.
Mirror surface of kitchen knife
5
From Japan
On 2017-01-20 15:17:42
Although it is cheap, it can be used normally, and if it is used up to 60,000 number it can be quite a mirror surface.
This review is about item#7331116.
Luster glaze etc. gloss finish
4
From Japan
On 2017-01-06 16:45:34
I use it as a gloss finish of a necklace top. Attach it to the felt wheel with shaft, use it with water. At # 12000, I feel somewhat cloudy, but at # 60000 it will be a satisfying shine.
This review is about item#7331125.
Final finish of cut edge of transparent acrylic plate
5
From Japan
On 2016-10-29 15:04:34
If you cut the transparent acrylic block yourself, the edge will inevitably become cloudy. Sharpen with # 1000 to 2000 with liquid abrasive, finished, finished with this, it is shiny transparent. However, I need perseverance ...
This review is about item#7331125.
Polishing
2
From Japan
On 2016-06-02 18:57:51
# 1200 # 3000 # 8000 Three types were purchased, but compared with those of another company made 5 g 5000 yen, it can not be brushed. Although it is not bad, although it is not bad, in a small amount it has less feeling of polishing so it may be better to use it in large quantities It can not be polished
Finishing of polishing, lapping
5
From Japan
On 2016-05-05 17:01:38
Because the price is cheap and the finish can be cleaned, I think that it is very good
This review is about item#07331046.
Finish polishing of iron products
4
From Japan
On 2016-04-22 11:59:39
Since abrasive grains are well cut, it is very easy to use.
This review is about item#07331116.
Mirror finish
2
From Japan
On 2016-04-07 15:22:37
The cap was damaged. I hope it is confirmed before product shipment, although it will happen.
This review is about item#07331107.