Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond Paste

Diamond Paste #1800

4.07 (30)
Item.#
07331082
Mfr.#
#1800
Package Qty.
1PC(5g)
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oil Base or Water Base
Water-based
Grain Size
#1800
Type
For reserve wrap
Color
Green
Micron Grade
4-8
Caution
When it comes to color , it represents the color of the container not guaranteeing the color of the paste
Customer Reviews
5 star 17
4 star 6
3 star 1
2 star 4
1 star 2
Review Rating: 4.07
30 Customer Reviews
The reviews are automatic translation.
宝飾品や時計の貴金属部のバフ光沢仕上げ
5
From Japan
On 2017-04-14 16:07:05
キズの深さにより#1200から研磨を始めます。#14000はキズ取りの最後の鏡面仕上げに最適です。
This review is about item#7331116.
Repair of machinery parts.
5
From Japan
On 2017-03-04 11:19:23
Polished surface was good to finely. Result also use other count was good.
This review is about item#7331073.
The mirror surface of the kitchen knife
5
From Japan
On 2017-01-20 15:17:42
It is cheap, but can be used normally, can be quite a mirror if you use up to 60,000 number.
This review is about item#7331116.
Glazing such as lapis lazuli
4
From Japan
On 2017-01-06 16:45:34
I use as a polish necklace top of the finish. Put to the shaft with a felt wheel, use stretched with water. In ♯12000, I somewhat feel the cloud, but in this ♯60000, will sparkle of satisfaction.
This review is about item#7331125.
The final finish of the cut end of the transparent acrylic plate
5
From Japan
On 2016-10-29 15:04:34
If you turn off the transparent acrylic block yourself, you turbidity is absolutely cut. # 1000 to Shine in liquid abrasive sharpening in 2000, the final, this finish is transparent shiny. However, it needs a patience ...
This review is about item#7331125.
Shine
2
From Japan
On 2016-06-02 18:57:51
# 1200 # 3000 # 8000 I purchased three types, to those of the third-party 5g about 5000 yen Or rather pales When compared, not polish. It's not a Marukki was useless, because the less the feeling that polish is in small amounts It may not may be used in large quantities I do not polish is used to scrimp
Final finish, lapping of polishing
5
From Japan
On 2016-05-05 17:01:38
Cheap in price, so you can also clean finish, I think that very good
This review is about item#07331046.
To finish polishing of iron products
4
From Japan
On 2016-04-22 11:59:39
Since the abrasive grain is cut well, very easy-to-use.
This review is about item#07331116.
Mirror finish
2
From Japan
On 2016-04-07 15:22:37
Cap was corrupt. Although would happen is what the product before shipment want to check.
This review is about item#07331107.
Barber scissors polishing
5
From Japan
On 2015-10-31 12:12:45
It uses at the end of the finish. You better finish
This review is about item#07331055.