Buy more than* S$200* and get FREE SHIPPING

  • Joint Cover
  • Joint Cover
  • Joint Cover
  • Joint Cover

Joint Cover JB-130

Item.#
07331161
Mfr.#
JB-130
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
75
Color
Transparent
Material
Soft vinyl chloride: UL94V-0
Withstand Voltage
3000V
Dimensions (Vetical x Horizontal x Thickness) (mm)
130x77x47
Caution
Cable sheath stripping should be done on over line marked on joint cover body. Do not use for other purposes. Do not use in upside down, sideways. Do not use outside