Buy more than* S$200* and get FREE SHIPPING

  • VA Cap, Insulating Cap for Ring Sleeve
  • VA Cap, Insulating Cap for Ring Sleeve
  • VA Cap, Insulating Cap for Ring Sleeve
  • VA Cap, Insulating Cap for Ring Sleeve
  • VA Cap, Insulating Cap for Ring Sleeve

VA Cap, Insulating Cap for Ring Sleeve VAC-large

3.92 (13)
Item.#
07331195
Mfr.#
VAC-large
Package Qty.
1Pack(50PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Dimensions b (mm)
11.4
Operating Temperature Range (deg C)
-15 - 85
TRUSCO Part Number
309-7595
Dimensions c(mm)
17.0
Dimensions a (mm)
38.5
Material
Polypropylene