Buy more than* S$200* and get FREE SHIPPING

  • Iron Weight Sash Roller V Type Only Wheel
  • Iron Weight Sash Roller V Type Only Wheel
  • Iron Weight Sash Roller V Type Only Wheel
  • Iron Weight Sash Roller V Type Only Wheel

Iron Weight Sash Roller V Type Only Wheel JHP-0505

4.78 (18)
Item.#
07331362
Mfr.#
JHP-0505
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Gate, factory, entrance and exits, every kind of warehouse, etc.
Compatible Body
JHM-0505
Dimensions a (mm)
50
Dimension b (phi mm)
39
Dimension h (mm)
3.5
Dimension d (mm)
10
Wheel Diameter (phi mm)
50
Dimension c (mm)
8
Dimensions i (mm)
21
Dimensions g (mm)
4
Dimensions e (mm)
18
Material (Wheel)
Cast iron products
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Gate
5
From Japan
On 2018-01-04 16:18:22
Until now I used oil for some 13 years. I should lighten it and replace it as soon as I replaced it!
This review is about item#7331387.
Used as a sliding door of a monoprocessor
5
From Japan
On 2017-06-27 15:10:06
I exchanged for the old old door roller, but it was easy to exchange and it became very smooth.
This review is about item#7331362.
As a door door of a metal door in the workplace
5
From Japan
On 2017-06-24 14:39:50
The current door roller went bad and I used it as a replacement for only the car, but it was very easy to replace and it became very good.
This review is about item#7331387.
Exchange with existing door roller
5
From Japan
On 2017-05-16 11:56:44
It was easy to exchange. Since it comes with a bearing, it started to move smoothly.
This review is about item#7331362.
Garage sliding door wheel
5
From Japan
On 2017-03-12 15:51:10
I am glad that the sliding door is light. I wish I had to exchange it a little more quickly ...
This review is about item#6715563.
Gate repair
5
From Japan
On 2017-03-10 15:58:39
It seemed inexpensive but it was perfect. Although shipment was delayed, it became possible to open and close smoothly with a wait.
This review is about item#7331371.
The door door of the gate broke and replaced
5
From Japan
On 2016-12-02 19:53:49
Since it is heavyweight from the old days, it was getting heavy rusted, but it was postponed carefully about the cost of asking the contractor. After exchanging, I started to open it with one hand and I could easily exchange it so I had better exchange it more quickly.
This review is about item#7331387.
Door of door
4
From Japan
On 2016-08-21 16:35:40
The hole diameter did not match, I downsized and managed to use it.
This review is about item#6715563.
Replacement of iron door wheel at warehouse entrance
2
From Japan
On 2016-06-09 08:16:51
Although the wheel width is 31 mm in the drawing, including the dimensions of the spacer will be about 33 mm. There was no description and indication anywhere, and some processing was necessary.
This review is about item#07331396.
Door of door
5
From Japan
On 2015-12-15 16:33:23
The size was perfect and the movement was smooth. Since other door rollers are getting old, I think that I would like to purchase another.
This review is about item#07331387.