Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Roller Wheel
  • Door Roller Wheel
  • Door Roller Wheel

Door Roller Wheel JBP-0755

5.00 (1)
Item.#
07331511
Mfr.#
JBP-0755
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimensions g (mm)
5
Dimensions e (mm)
25
Dimension d (mm)
15
Dimension b (phi mm)
59
Material (Wheel)
SUS303
Dimension h (mm)
4
Dimension / Size (mm)
75
Dimensions a (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel of garage gate
5
From Japan
On 2016-04-24 22:27:56
It was a traditional iron with a heavy iron ... It was said that it was not a maker but replaced the gate with just a wheel breakdown and I was just prepared to pay a lot of money and gave up, so it was really nice to get to this site.
This review is about item#07331502.