Buy more than* S$200* and get FREE SHIPPING

  • Number Type Punches
  • Number Type Punches
  • Number Type Punches

Number Type Punches 10mm

3.55 (20)
Item.#
07331581
Mfr.#
10mm
Package Qty.
1Set(9PCSet)
Ship pack of
1
70.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Character Type
Number
Marking Dimensions (Width x Depth x Height)(mm)
13x13x75
Character Height (mm)
10
Surface Processing
Sandblasting
Material
SAE6150
Set Contents
0, 1, 2, 3, 4, 5, 6, 7, 8 (9 groups)
Customer Reviews
5 star 8
4 star 3
3 star 3
2 star 4
1 star 2
Review Rating: 3.55
20 Customer Reviews
The reviews are automatic translation.
Engraving on metal
2
From Japan
On 2017-07-30 13:55:52
It does not last long for any manufacturer because of stamping on metal. This is cheap but attractive. Since I do not have the precision I want, I use it with a sense like remodeling and disposing.
This review is about item#7331581.
Engraving on the nameplate
1
From Japan
On 2017-06-19 15:22:07
All letters are tilted to the right !! I thought that the minimum is my own mistake, but letters are tilted many times, so if you look closely, the letters themselves are tilted against the outer diameter. It will not go well no matter how many times you do it. I wasted 3 important labels. This is something about somehow buying cheap items (laugh)
This review is about item#6747885.
Weighed weight of the weight
5
From Japan
On 2017-02-15 18:21:22
There is something that is displayed when purchasing something different, it is best for re-measuring and stamping.
This review is about item#6747885.
Numbering of lathe chuck
5
From Japan
On 2017-02-11 17:32:42
Purchased for engraving on the chuck of the lathe, machining will be easier by numbering the lathes of the lathe.
This review is about item#7331563.
During machine repair
5
From Japan
On 2016-06-14 16:18:37
Satisfied
This review is about item#06747903.
Engrave on car parts
5
From Japan
On 2016-04-01 18:22:01
Zaid and font are satisfied.
This review is about item#07331563.
Model number imprinting of mold
2
From Japan
On 2014-12-16 16:37:50
Because there is no height of numbers, it can not be stamped deeply. I think that you can hit it a little more clearly.
This review is about item#07331581.
Number on SUS board
5
From Japan
On 2014-08-08 14:07:26
I thought it was awkward for SUS but it was okay I want a number next to luxury (as you can see when hitting it)
This review is about item#06747894.
Part number burning
3
From Japan
On 2013-11-18 15:34:15
I was worried about the hardness of the product, but I tried to purchase the material used this time for iron. I wanted something with a large engraved size, but I only ordered it, but it was unexpectedly big character height. By the way I tried sten, but it is hard. Is it better for the stain to be engraved with high-speed steels?
This review is about item#07331581.
Used for stamping
2
From Japan
On 2013-06-28 14:22:48
I bought a numeric Takin this time. 2, 3, 5 and 7 are easy to beat but 4, 6 and 9 were harder to understand the angle than those used so far. 1 got deepened and needed attention. I wish to beat a bit deeply, so is this Takin unsuitable? was.
This review is about item#06747894.