Buy more than* S$200* and get FREE SHIPPING

  • Number Type Punches
  • Number Type Punches
  • Number Type Punches

Number Type Punches 3mm-6

4.00 (1)
Item.#
07331685
Mfr.#
3mm-6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
Sandblasting
Character Height (mm)
3
Character
6.9
Hardness HRC
55-58
Character Type
Numbers
Material
S45C
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Marking date of material arrival
4
From Japan
On 2007-12-18 16:46:44
Because it uses a lot, it is saved to be cheap.