Buy more than* S$200* and get FREE SHIPPING

  • Number Type Punches
  • Number Type Punches
  • Number Type Punches

Number Type Punches 4mm-7

4.00 (1)
Item.#
07331782
Mfr.#
4mm-7
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Surface Processing
Sandblasting
Character Type
Numbers
Character Height (mm)
4
Material
S45C
Character
7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a landmark of dismantled objects
4
From Japan
On 2007-12-18 17:02:52
I am happy that it is cheap to repurchase because it loses well during work.