Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Numbers engraved (single article )
  • Numbers engraved (single article )
  • Numbers engraved (single article )

Numbers engraved (single article ) 5mm-0

3.00 (1)
Item.#
07331807
Mfr.#
5mm-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Surface Processing
Sandblasting
Material
S45C
Character Height (mm)
5
Character Type
Numbers
Character
0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing date stamp
3
From Japan
On 2007-12-18 16:57:25
Frequently used letters are exhausted. Since I can choose only the letters I want to use, I order it conveniently.