Buy more than* S$200* and get FREE SHIPPING

  • Numbers engraved (single article )
  • Numbers engraved (single article )
  • Numbers engraved (single article )

Numbers engraved (single article ) 5mm-6

3.00 (1)
Item.#
07331861
Mfr.#
5mm-6
Package Qty.
1PC
Ship pack of
1
1.89 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Surface Processing
Sandblasting
Material
S45C
Character Height (mm)
5
Character Type
Numbers
Character
6.9
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Date of manufacture stamped
3
From Japan
On 2007-12-18 16:57:25
Frequently used characters have been absolutely exhausted. Bought conveniently because the only character you want to use to choose.