Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Number Stamp, Single Item
  • Number Stamp, Single Item
  • Number Stamp, Single Item

Number Stamp, Single Item 6mm-0

3.00 (1)
Item.#
07331895
Mfr.#
6mm-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
55 to 58
Surface Processing
Sandblasting
Character
0
Character Height (mm)
6
Character Type
Number
Material
S45C
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It has been stamped to screen those that were manufactured.
3
From Japan
On 2007-12-18 17:14:59
I try to get a new one Once exhausted, but mind is easy re-buy so cheap.