Buy more than* S$200* and get FREE SHIPPING

  • Number Stamp, Single Item
  • Number Stamp, Single Item
  • Number Stamp, Single Item

Number Stamp, Single Item 8mm-3

4.00 (1)
Item.#
07332017
Mfr.#
8mm-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
55 to 58
Surface Processing
Sandblasting
Character
3
Character Height (mm)
8
Character Type
Number
Material
S45C
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For sorting productions
4
From Japan
On 2007-12-18 17:21:22
I use it a lot and it is cheap but I used it properly so I am comfortable buying it again.