Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Number Stamp, Single Item
  • Number Stamp, Single Item
  • Number Stamp, Single Item

Number Stamp, Single Item 10mm-4

4.00 (1)
Item.#
07332114
Mfr.#
10mm-4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
55 to 58
Surface Processing
Sandblasting
Character
4
Character Height (mm)
10
Character Type
Number
Material
SAE6150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
A mark of the demolition object
4
From Japan
On 2007-12-18 17:08:57
I lose it during work and I keep it for use when it is exhausted.