Buy more than* S$200* and get FREE SHIPPING

  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches

Letter Type Punches 3mm-U

2.75 (4)
Item.#
07332367
Mfr.#
3mm-U
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Sandblasting
Character Height (mm)
3
Character
U
Hardness HRC
55-58
Character Type
Alphabet
Material
S45C
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Marking on pottery works
5
From Japan
On 2016-03-15 08:26:36
Size is just right
This review is about item#07332263.
Engraving on metal
1
From Japan
On 2012-03-24 23:24:44
It is dented from the time when the bottom left of the mark of E arrives, and when it is stamped it looks like F rather than E. Engraving is also very thinly stamped. Because it is defective it seems only to be selling roses. If so, you should mention that. It was a loss of cheap buying.
This review is about item#07332202.
Marking on aluminum plate
1
From Japan
On 2011-08-23 16:33:28
It can be engraved only to an extremely small size than other characters bought together, and it can not be used. Also, characters are not balanced.
This review is about item#07332403.
Marking date of material arrival
4
From Japan
On 2007-12-18 16:48:37
Because it uses a lot, it is saved to be cheap.