Buy more than* S$200* and get FREE SHIPPING

  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches

Letter Type Punches 4mm-Q

3.67 (3)
Item.#
07332595
Mfr.#
4mm-Q
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
Sandblasting
Character Height (mm)
4
Character
Q
Hardness HRC
55-58
Character Type
Alphabet
Material
S45C
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Leather work sign insertion
4
From Japan
On 2014-12-08 17:29:28
pleasant
This review is about item#07332595.
Name engraved on owned tool
3
From Japan
On 2012-12-09 10:16:41
Although there is no problem in terms of use, it is painful to buy it because the type of sales on a single item is getting smaller.
This review is about item#07332534.
A mark of the demolition object
4
From Japan
On 2007-12-18 17:05:48
I am happy that it is cheap to repurchase because it loses well during work.