Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches

Letter Type Punches 5mm-G

3.00 (1)
Item.#
07332762
Mfr.#
5mm-G
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Surface Processing
Sandblasting
Character Type
Alphabet
Character Height (mm)
5
Material
S45C
Character
G
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing date stamp
3
From Japan
On 2007-12-18 16:58:45
Frequently used letters are exhausted. Since I can choose only the letters I want to use, I order it conveniently.