Buy more than* S$200* and get FREE SHIPPING

  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches

Letter Type Punches 5mm-&

3.00 (1)
Item.#
07332963
Mfr.#
5mm-&
Package Qty.
1PC
Ship pack of
1
1.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Surface Processing
Sandblasting
Character
&
Character Height (mm)
5
Material
S45C
Character Type
Sign
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing date stamp
3
From Japan
On 2007-12-18 16:58:45
Frequently used letters are exhausted. Since I can choose only the letters I want to use, I order it conveniently.