Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches
  • Letter Type Punches

Letter Type Punches 6mm-Q

4.00 (1)
Item.#
07333137
Mfr.#
6mm-Q
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Sandblasting
Character Height (mm)
6
Character
Q
Hardness HRC
55-58
Character Type
Alphabet
Material
S45C
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for sorting things we made.
4
From Japan
On 2007-12-18 17:17:32
I am trying to replace it when it is exhausted, but I feel easy to buy it again because it is cheap.