Buy more than* S$200* and get FREE SHIPPING

  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item

Alphabet Stamp, Single Item 8mm-I

4.00 (1)
Item.#
07333322
Mfr.#
8mm-I
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
55 to 58
Surface Processing
Sandblasting
Character
I
Character Height (mm)
8
Material
S45C
Character Type
Alpha character
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For sorting products
4
From Japan
On 2007-12-18 17:24:23
Although it was cheap, I could print beautifully. I am thankful that I use a lot and I can buy only the places I need.