Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item
  • Alphabet Stamp, Single Item

Alphabet Stamp, Single Item 8mm-O

4.00 (1)
Item.#
07333383
Mfr.#
8mm-O
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
55 to 58
Surface Processing
Sandblasting
Character Type
Alpha character
Character Height (mm)
8
Material
S45C
Character
O
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For the selection of the product
4
From Japan
On 2007-12-18 17:24:23
I was able to print a beautiful but cheap. To use a lot, it is welcome to buy a place only you have.